Skip Content
WRENCH T HANDLE LONG 1000V SE 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH T HANDLE LONG 1000V SE 19MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM94TL.19AVSE
  • Mfr. Model # FM94TL.19AVSE
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Insulated Nut Driver
  • Insulated / Uninsulated Insulated
  • SAE or Metric Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Overall Length 12-1/2"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 4-5/8"
  • Nut Driver Handle Design Tee
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Color Orange
  • Nut Driver Hex Size 19.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list