Skip Content
WRENCH T HANDLE LONG 1000V SE 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH T HANDLE LONG 1000V SE 13MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM94TL.13AVSE
  • Mfr. Model # FM94TL.13AVSE
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Insulated Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nut Driver Overall Length 12-1/2"
  • Nonsparking No
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 4-5/8"
  • Nut Driver Handle Design Tee
  • Nut Driver Handle Color Orange
  • Nut Driver Hex Size 13.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list