Skip Content
WRENCH T-HANDLE 7/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH T-HANDLE 7/64IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0254-43
  • Mfr. Model # 0254-43
  • UNSPSC # 27111720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Black Oxide
  • Handle Type Ergonomic
  • Item Hex Key
  • SAE or Metric SAE
  • Handle Length 2"
  • Shape T
  • Handle Colour Green/Black
  • Blade Material Chrome Vanadium Steel
  • Tip Size 7/64"
  • Meets/Exceeds ASME/ANSI
  • Handle Material Non-Slip Rubber
  • Arm Length 3-3/4"
  • Working Angle 30 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list