!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRENCH T-HANDLE 3/32IN

WRENCH T-HANDLE 3/32IN

GREENLEE

WRENCH T-HANDLE 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH T-HANDLE 3/32IN

WRENCH T-HANDLE 3/32IN

GREENLEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GLE0254-42
  • Mfr. Model # 0254-42
  • UNSPSC # 27111720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Hex Key
  • Finish Black Oxide
  • Handle Length 2"
  • Handle Type Ergonomic
  • Tip Size 3/32"
  • Handle Colour Green/Black
  • Handle Material Non-Slip Rubber
  • Working Angle 30 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list