Skip Content
WRENCH T HANDLE 1000V SE 8 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH T HANDLE 1000V SE 8 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM94T.8AVSE
  • Mfr. Model # FM94T.8AVSE
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Insulated Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Insulated
  • Nut Holding No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 5-3/4"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 4-3/4"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Tee
  • Nut Driver Handle Color Orange
  • Nut Driver Hex Size 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list