Skip Content
WRENCH T HANDLE 1000V SE 14 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH T HANDLE 1000V SE 14 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM94T.14AVSE
  • Mfr. Model # FM94T.14AVSE
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Insulated Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Overall Length 5-3/4"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 4-3/4"
  • Nut Driver Handle Design Tee
  • Nut Driver Handle Color Orange
  • Nut Driver Hex Size 14.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List