Skip Content
WRENCH T HANDLE 1000V SE 11 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH T HANDLE 1000V SE 11 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM94T.11AVSE
  • Mfr. Model # FM94T.11AVSE
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Insulated Nut Driver
  • SAE or Metric Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Insulated
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Driver Overall Length 5-3/4"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Handle Design Tee
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 4-3/4"
  • Nut Driver Handle Color Orange
  • Nut Driver Hex Size 11.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list