Skip Content
WRENCH STUBBY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH STUBBY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4YR24
  • Mfr. Model # 4YR24
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Finish Satin
  • Includes Pouch
  • Item Combination Wrench Set
  • SAE or Metric SAE, Metric
  • Number of Pieces 14
  • Wrenches Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" 10, 12, 13, 14, 15, 17, 19mm
  • Head Angle 15 deg.
  • Number of Points 12
  • Range of Lengths 3-25/32" - 5-27/64"
  • Wrench Style Short
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list