WRENCH STRIKE-FREE LEVER 2-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH STRIKE-FREE LEVER 2-3/4IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT66688
  • Mfr. Model # 66688
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 78
  • Shipping Weight 10.0 lbs

Product Details

Strike-free leverage wrenches are engineered for optimum safety. Increased leverage capability, dual purpose, Interchangeable handle (sold separately) uniquely designed to fit competitors model. Carbon steel handle ASTM A513 with a Rockwell B hardness of 95.

Technical Specs

  • Item Strike Free Wrenches
  • Overall Length 10"
  • Standards ASTM A513
  • Number of Points 12
  • Head Size 2-3/4"
  • Offset 45 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list