!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 8 1/4 IN., HEAD 2 1/8 IN., CARBON STEEL

LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 8 1/4 IN., HEAD 2 1/8 IN., CARBON STEEL

GRAY TOOLS

LEVERAGE WRENCH, STRIKE-FREE, 45 °  OFFSET HEAD, BLACK, 8 1/4 IN., HEAD 2 1/8 IN., CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 8 1/4 IN., HEAD 2 1/8 IN., CARBON STEEL

LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 8 1/4 IN., HEAD 2 1/8 IN., CARBON STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRT66668
  • Mfr. Model # 66668
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 457
  • Shipping Weight 7.0 lbs

Product Details

Engineered from forged carbon steel with a corrosion-resistant black oxide finish, this strike-free leverage wrench is ideal for large, tough fasteners. This wrench measures 8 1/4-inches in overall length, a 2 1/8-inch hex head with an offset of 45 Degrees , and an interchangeable handle. The carbon steel handle has a Rockwell B hardness of 95.

Technical Specs

  • Item Strike Free Wrench
  • Material Steel
  • Head Size 2-1/8"
  • Head Thickness 1-3/8"
  • Measurement Type SAE
  • Corrosion Resistant Yes
  • Head Type Offset
  • Weight 7.0 lb.
  • Offset 45 deg.
  • Wrench Type Box End Wrench
  • Finish Black Oxide
  • Head Offset Angle 45 Degrees
  • Overall Length 8-1/4"
  • Insulated Uninsulated
  • Box End Type 12-Point Box End
  • Number of Points 12
  • Standards ASTM A513

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list