WRENCH STRIKE 3- 12PT STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH STRIKE 3- 12PT STRAIGHT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM33-396
  • Mfr. Model # 33-396
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.975 lbs

Technical Specs

  • Item Slugging Wrench
  • Finish Black Phosphate
  • Overall Length 18"
  • SAE or Metric SAE
  • Number of Points 12
  • Head Thickness 2"
  • Nominal Size 3"
  • Handle Type Straight
  • Standards Federal Specification GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list