WRENCH STRIKE 2-3/8 12PT STRAI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH STRIKE 2-3/8 12PT STRAI

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM33-376
  • Mfr. Model # 33-376
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.46 lbs

Technical Specs

  • Item Slugging Wrench
  • Finish Black Phosphate
  • SAE or Metric SAE
  • Overall Length 13-1/2"
  • Head Thickness 1-5/8"
  • Number of Points 12
  • Handle Type Straight
  • Nominal Size 2-3/8"
  • Standards Federal Specification GGG-W-636E
  • Offset None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list