Skip Content
WRENCH STRIKE 2 -12PT STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH STRIKE 2 -12PT STRAIGHT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM33-364
  • Mfr. Model # 33-364
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Finish Black Oxide
  • Head Thickness 1-21/64"
  • Number of Points 12
  • SAE or Metric SAE
  • Overall Length 11"
  • Item Slugging Wrench
  • Handle Type Straight Rectangular
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Size 2"
  • Standards Federal Specification GGG-W-636E
  • Offset None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list