Skip Content
WRENCH STRIKE 1-7/16 12PT STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH STRIKE 1-7/16 12PT STRA

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM33-346
  • Mfr. Model # 33-346
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Black Phosphate
  • Number of Points 12
  • Item Slugging Wrench
  • SAE or Metric SAE
  • Overall Length 8-1/4"
  • Head Thickness 1"
  • Handle Type Straight
  • Nominal Size 1-7/16"
  • Standards Federal Specification GGG-W-636E
  • Offset None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list