Skip Content
WRENCH STRIKE 1-3/8 12PT STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH STRIKE 1-3/8 12PT STRAIGHT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM33-344
  • Mfr. Model # 33-344
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Black Phosphate
  • Item Slugging Wrench
  • Overall Length 8-1/4"
  • SAE or Metric SAE
  • Number of Points 12
  • Head Thickness 1"
  • Handle Type Straight
  • Nominal Size 1-3/8"
  • Standards Federal Specification GGG-W-636E
  • Offset None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list