Skip Content
WRENCH STRAINER LOCKNUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH STRAINER LOCKNUT

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL186
  • Mfr. Model # 186
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 256
  • Shipping Weight 0.94 lbs

Product Details

Adjustable jaw wrench is used to install or remove all strainer basket lock nuts. Extra long comfort grip handle allows access to lock nuts other wrenches can't reach. Non-rusting finish.

Technical Specs

  • Item Strainer Lock Nut Wrench
  • Handle Type Comfort Grip
  • Jaw Type Adjustable
  • Overall Length 12"
  • Features Used to Install or Remove All Strainer Basket Lock Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list