Skip Content
WRENCH SPUD NICKEL PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SPUD NICKEL PLATED

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL191
  • Mfr. Model # 191
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 255
  • Shipping Weight 0.66 lbs

Product Details

Even in tight spaces, stubborn slip nuts, locknuts and spuds are no match for this tool. Handles three sizes of Hex nuts: 1-3/4 inches, (45 mm), 2 inches (51 mm), 2-1/2 inches (64 mm). 1/2 inch lug turn and pivot hook. Stamped steel construction. Nickel plated.

Technical Specs

  • Item Spud Wrench
  • Features Can Reach, Loosen and Tighten Spud Nuts, Slip Nuts and Lock Nuts in Tight Spaces
  • Jaw Type Lug Turn and Pivot Hook
  • Overall Length 9-3/8"
  • Handle Material Nickel-plated Stamped Steel
  • Jaw Material Nickel-plated Stamped Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list