WRENCH SPUD 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SPUD 12IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31400
  • Mfr. Model # 31400
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 255
  • Shipping Weight 2.4 lbs

Product Details

The 12 inches wrench features narrow jaws to fit into tight places. Smooth, toothless jaws ideal for square or rectangular stock.

Technical Specs

  • Item Monkey Wrench
  • Nonsparking No
  • Features Floating Hook Jaw
  • Handle Type I-Beam
  • Jaw Type Smooth
  • Overall Length 12"
  • Standards Federal Specification GGG-N65IE, Type II, Class A
  • Jaw Material Steel
  • Handle Material Cast Iron
  • Jaw Capacity 2-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list