Skip Content
WRENCH SPNR PIN PREC CR 3-15/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SPNR PIN PREC CR 3-15/16

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA116.100
  • Mfr. Model # FA116.100
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Finish Satin
  • Application For Slide Slot Nut
  • Capacity 0 to 100mm
  • Item Precision Adjustable Pin Spanner Wrench
  • Pin Dia. 4 to 6mm
  • Overall Length 360mm
  • Standards Federal Specification GGG-W-665B
  • Wrench Material Alloy Steel
  • Pin Length 31/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list