Skip Content
WRENCH SPNR HOOK ADJ CR 4-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SPNR HOOK ADJ CR 4-3/4

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA125A.120
  • Mfr. Model # FA125A.120
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Hook Thickness 9mm
  • Application For Slide Slot Nut
  • Capacity 80 to 120mm
  • Finish Chrome
  • Item Hinged Hook Spanner Wrench
  • Hook Depth 5.5mm
  • Standards Federal Specification GGG-W-665C
  • Overall Length 345mm
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list