Skip Content
WRENCH SPNR HOOK ADJ CR 3-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SPNR HOOK ADJ CR 3-1/8

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA125A.80
  • Mfr. Model # FA125A.80
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application For Slide Slot Nut
  • Item Hinged Hook Spanner Wrench
  • Finish Chrome
  • Hook Thickness 8mm
  • Hook Depth 5mm
  • Capacity 50 - 80 mm
  • Overall Length 19-3/8"
  • Standards Federal Specification GGG-W-665C
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list