WRENCH SPNR FACE ADJ CR SLOT 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SPNR FACE ADJ CR SLOT 4

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA118A
  • Mfr. Model # FA118A
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Application Square Pin, Includes 8 Pins
  • Capacity 3-15/16"
  • Item Pin Spanner Wrench
  • Pin Dia. 10/32"
  • Pin Length 3/8"
  • Finish Satin
  • Overall Length 10-5/8"
  • Standards Federal Specification GGG-W-665C
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list