Skip Content
WRENCH SPINDLE NUT 4WD FORD F/250FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH SPINDLE NUT 4WD FORD F/250FR

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT3246D
  • Mfr. Model # 3246D
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Application Removes Spindle Nuts On 4 Wheel Drive Vehicles
  • Item Spindle Nut Wrench
  • For Use With 1/2" Square Drive Tool
  • Length 3.5"
  • Number of Pieces 1
  • Type 4 Lug
  • Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list