Skip Content
WRENCH SPANNER FOLDING BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH SPANNER FOLDING BRASS

ELKHART BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EKTF464B
  • Mfr. Model # F464B
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes Window Jimmy and Clip Ring
  • Item Folding Spanner Wrench
  • Length 10-3/8" Open, 6" Folded
  • Handle Material Brass
  • Fits Up to 3-1/2" Rocker/Lug Pin Coupling
  • Head Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list