Skip Content
WRENCH SPANNER ADJ 2 - 4-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SPANNER ADJ 2 - 4-3/4IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWP6ST
  • Mfr. Model # WP6ST
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 200
  • Shipping Weight 1.07 lbs

Technical Specs

  • Capacity 2" - 4-3/4"
  • Finish Natural
  • Item Spanner Wrench
  • Hook Depth 5/16"
  • Hook Thickness 1/2"
  • Application Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
  • Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
  • Overall Length 11"
  • Wrench Material Aluminum Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list