WRENCH SPANNER ADJ 1-1/4 - 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SPANNER ADJ 1-1/4 - 3IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWP5ST
  • Mfr. Model # WP5ST
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 200
  • Shipping Weight 0.52 lbs

Technical Specs

  • Capacity 1-1/4" - 3"
  • Item Spanner Wrench
  • Finish Natural
  • Hook Thickness 7/16"
  • Hook Depth 1/4"
  • Application Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
  • Overall Length 8"
  • Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
  • Wrench Material Aluminum Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list