Skip Content
WRENCH SLUGGING OFFSET HEAD 75MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SLUGGING OFFSET HEAD 75MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTHD075M
  • Mfr. Model # HD075M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Finish Black Oxide
  • Item Slugging Wrench
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 15-3/4"
  • Head Thickness 1-57/64"
  • Offset 1-47/64"
  • Handle Type Offset
  • Nominal Size 75mm
  • Standards Federal Specification GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List