Skip Content
WRENCH SLUGGING OFFSET HEAD 41MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SLUGGING OFFSET HEAD 41MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTHD041M
  • Mfr. Model # HD041M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • Overall Length 10-1/8"
  • Item Slugging Wrench
  • Finish Black Oxide
  • SAE or Metric Metric
  • Number of Points 12
  • Offset 1"
  • Handle Type Offset
  • Nominal Size 41mm
  • Standards Federal Specification GGG-W-636E
  • Head Thickness 29mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list