Skip Content
WRENCH SLUGGING OFFSET HEAD 115MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SLUGGING OFFSET HEAD 115MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTHD115M
  • Mfr. Model # HD115M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Finish Black Oxide
  • Overall Length 19-49/64"
  • Number of Points 12
  • SAE or Metric Metric
  • Head Thickness 3"
  • Offset 2-3/64"
  • Item Slugging Wrench
  • Handle Type Offset
  • Nominal Size 115mm
  • Standards Federal Specification GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List