Skip Content
WRENCH SLUGGING OFFSET HEAD 105MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SLUGGING OFFSET HEAD 105MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTHD105M
  • Mfr. Model # HD105M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Slugging Wrench
  • Finish Black Oxide
  • Overall Length 18"
  • Number of Points 12
  • SAE or Metric Metric
  • Head Thickness 2-7/8"
  • Offset 1-31/32"
  • Handle Type Offset
  • Standards Federal Specification GGG-W-636E
  • Nominal Size 105mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List