Skip Content
WRENCH SLUGGING 12PT 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SLUGGING 12PT 4-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTUSN372
  • Mfr. Model # USN372
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Head Thickness 3"
  • Item Slugging Wrench
  • Finish Black Oxide
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 19-3/4"
  • Offset 1-7/8"
  • Handle Type Offset
  • Nominal Size 4-1/2"
  • Standards Federal Specification GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list