WRENCH SLUGGING 12PT 3-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SLUGGING 12PT 3-1/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTUSN350
  • Mfr. Model # USN350
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Finish Black Oxide
  • Item Slugging Wrench
  • SAE or Metric SAE
  • Overall Length 15-3/4"
  • Head Thickness 1-7/8"
  • Offset 1-7/8"
  • Number of Points 12
  • Handle Type Offset
  • Nominal Size 3-1/8"
  • Standards Federal Specification GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list