Skip Content
WRENCH SLUGGING 12PT 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SLUGGING 12PT 2-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTUSN340
  • Mfr. Model # USN340
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • SAE or Metric SAE
  • Finish Black Oxide
  • Number of Points 12
  • Overall Length 14-1/2"
  • Item Slugging Wrench
  • Head Thickness 1-5/8"
  • Offset 1-1/2"
  • Nominal Size 2-33/64"
  • Handle Type Offset
  • Standards Federal Specification GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list