Skip Content
WRENCH SLUGGING 12PT 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SLUGGING 12PT 1-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTUSN324
  • Mfr. Model # USN324
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Finish Black Oxide
  • Item Slugging Wrench
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 10"
  • Head Thickness 1-1/8"
  • Offset 1"
  • Nominal Size 1-1/2"
  • Handle Type Offset
  • Standards Federal Specification GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list