Skip Content
WRENCH SET SATIN 16 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SET SATIN 16 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCNK16
  • Mfr. Model # CNK16
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Product Details

Industrial flat panel. Chrome vanadium steel. Matte finish. Meets ANSI. SAE 16 piece 1/4 inch to 1-1/4 inch - all sizes.

Technical Specs

  • Item Flat Panel Combination Wrench Set
  • Number of Pieces 16
  • SAE or Metric SAE
  • Finish Chrome Vanadium Steel
  • Range of Lengths 1/4" - 1-1/4"
  • Standards ANSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List