Skip Content
WRENCH SET RAT. 7PCE SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SET RAT. 7PCE SAE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRCK7R
  • Mfr. Model # RCK7R
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 61
  • Shipping Weight 2.03 lbs

Product Details

Reversible 5 degree ratcheting action. Low profile head for easy access into tight areas. SAE contains: 5/16 inch, 3/8 inch, 7/16 inch, 1/2 inch, 9/16 inch, 5/8 inch, 3/4 inch. metric contains: 8 mm, 10 mm, 12 mm, 13 mm, 15 mm, 16 mm, 18 mm.

Technical Specs

  • SAE or Metric SAE
  • Item 7 Piece Reversible Ratchet Combination Wrench Set
  • Number of Pieces 7
  • Wrenches Included 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"
  • Min. Arc Swing 5 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List