Skip Content
WRENCH SET OPEN END 1/4-7/8IN 6 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH SET OPEN END 1/4-7/8IN 6 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWOEK06R
  • Mfr. Model # OEK06R
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 59
  • Shipping Weight 1.43 lbs

Product Details

6 piece SAE open end wrench set in a vinyl roll pouch. Covers 12 sizes from 1/4 inch to 7/8 inch. Chrome vanadium steel.

Technical Specs

  • Item Open End Wrench Set
  • Finish Chrome Vanadium
  • SAE or Metric SAE
  • Number of Pieces 6
  • Wrenches Included 1/4" x 5/16", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 5/8" x 3/4", 3/4" x 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List