Skip Content
WRENCH SET METRIC STUBBY 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH SET METRIC STUBBY 8PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCRK8SM
  • Mfr. Model # CRK8SM
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

8 piece metric Stubby wrench set in a plastic hanger case. Short length for use in tight spaces. Fully polished drop forged chrome vanadium. Sizes 10 mm to 19 mm.

Technical Specs

  • SAE or Metric Metric
  • Number of Pieces 8
  • Item Stubby Combination Wrench Set
  • Finish Polished Chrome Vanadium Steel
  • Range of Lengths 10 mm - 19 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list