WRENCH SET METRIC INSULATED 8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SET METRIC INSULATED 8 PC

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9899-13S5
  • Mfr. Model # 9899-13S5
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 210
  • Shipping Weight 2.45 lbs

Product Details

8-piece insulated metric wrench set.

Technical Specs

  • Number of Pieces 8
  • Item Insulated Open End Wrench Set
  • Standards ASTM F 1505, IEC 60900
  • Includes 8, 10, 13, 14, 17, 19, 22, 24Mm Open End Wrenches
  • Max. Use Voltage 1,000 VAC
  • Tool Storage Type Included Roll
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list