Skip Content
WRENCH SET METRIC 9PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SET METRIC 9PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200HM-T500
  • Mfr. Model # 1200HM-T500
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench Set
  • Includes Vinyl Pouch
  • SAE or Metric Metric
  • Number of Pieces 9
  • Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15mm
  • Number of Points 12
  • Range of Lengths 5-5/32 to 9-5/32"
  • Head Angle 15 Degrees
  • Wrench Style Anti-Slip
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list