Skip Content
WRENCH SET FRACTIONAL 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SET FRACTIONAL 7PC

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9317
  • Mfr. Model # 9317
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.328 lbs

Technical Specs

  • Finish Chrome
  • SAE or Metric SAE
  • Item Ratcheting Wrench Set
  • Wrenches Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4"
  • Number of Points 12
  • Number of Pieces 7
  • Flexible Head No
  • Wrench Style Combination
  • Min. Arc Swing 5 deg., 30 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list