Skip Content
WRENCH SET FLARE NUT SAE/MTR 8PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH SET FLARE NUT SAE/MTR 8PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFPKC8
  • Mfr. Model # FPKC8
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 60
  • Shipping Weight 2.63 lbs

Product Details

8 piece combination metric/SAE flare nut wrench set in a vinyl roll pouch. Covers 16 sizes 3/8 inch to 7/8 inch and 9 mm to 17 mm. Highly polished chrome vanadium.

Technical Specs

  • Item Flare Nut Wrench Set
  • Number of Pieces 8
  • SAE or Metric SAE, Metric
  • Wrenches Included 3/8" - 7/8", 9 mm - 17 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list