WRENCH SET FLARE NUT SAE 4PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRENCH SET FLARE NUT SAE 4PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFPK4
  • Mfr. Model # FPK4
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 60
  • Shipping Weight 1.64 lbs

Product Details

4 piece SAE flare nut wrench set in a vinyl pouch. Covers 8 sizes 3/8 inch to 7/8 inch. Fully polished chrome vanadium.

Technical Specs

  • Item Flex Flare Nut Wrench Set
  • SAE or Metric SAE
  • Number of Pieces 4
  • Finish Fully Polished
  • Includes 3/8" - 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list