Skip Content
WRENCH SET FLARE NUT METRIC 4PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH SET FLARE NUT METRIC 4PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFPK4M
  • Mfr. Model # FPK4M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 60
  • Shipping Weight 1.12 lbs

Product Details

4 piece metric flare nut wrench set in a vinyl roll pouch. Covers 8 sizes 9 mm to 17 mm. Highly polished chrome vanadium.

Technical Specs

  • SAE or Metric Metric
  • Item Flex Flare Nut Wrench Set
  • Wrenches Included 9 mm - 17 mm
  • Number of Pieces 4
  • Finish Highly Polished
  • Includes 9 mm - 17 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list