WRENCH SET FLARE NUT 12PT 3PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SET FLARE NUT 12PT 3PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3760T
  • Mfr. Model # 3760T
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Satin
  • Includes Canvas Tool Pouches(1), Flare Nut Wrenches(3)
  • Item Flare Nut Double End Wrench Set
  • Number of Pieces 3
  • Number of Points 12
  • SAE or Metric SAE
  • Range of Lengths 5-11/16" to 9-1/8"
  • Standards ASME B107.100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list