WRENCH SET COMBO SAE 16PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SET COMBO SAE 16PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCRK16
  • Mfr. Model # CRK16
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 58
  • Shipping Weight 9.33 lbs

Product Details

16 piece SAE combination wrench set in a vinyl roll pouch. Sizes 1/4 inch to 1-1/4 inches. Drop forged.

Technical Specs

  • Item Combination Wrench Set
  • Number of Pieces 16
  • Finish Drop Forged Alloy Steel
  • Includes Vinyl Pouch
  • SAE or Metric SAE
  • Range of Lengths 1/4" - 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list