Skip Content
WRENCH SET COMBO MIDGET 10PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SET COMBO MIDGET 10PC

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM25-600
  • Mfr. Model # 25-600
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Full Polish
  • Number of Pieces 10
  • Includes Vinyl Pouch
  • Item Combination Wrench Set
  • Wrenches Included 5/16", 3/8", 7/16", 1/2" 9/16" x 5/8", 11/16" 3/4", 5/32", 7/32", 1/4", 1/4"
  • SAE or Metric SAE
  • Number of Points 12
  • Head Angle 15 deg.
  • Wrench Style Standard
  • Standards ANSI
  • Range of Lengths 2-3/4 - 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list