Skip Content
WRENCH SET COMBO FP 21PC MTRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH SET COMBO FP 21PC MTRC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCPK21M
  • Mfr. Model # CPK21M
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 58
  • Shipping Weight 12.4 lbs

Product Details

21 piece metric combination wrench set in a premium fabric pouch. metric sizes 8 mm to 32 mm. Fully polished chrome vanadium.

Technical Specs

  • Number of Pieces 21
  • Item Combination Wrench Set
  • SAE or Metric Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List