WRENCH SET COMBO 14PC W/POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH SET COMBO 14PC W/POUCH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN68406
  • Mfr. Model # 68406
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Item Combination Wrench Set
  • Includes Vinyl Pouch
  • Finish Nickel Chrome
  • SAE or Metric SAE
  • Number of Pieces 14
  • Range of Lengths 6-1/8 to 16-7/8"
  • Wrench Style Standard
  • Number of Points 12
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list