WRENCH SET COMBINATION 14 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH SET COMBINATION 14 PIECES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCMIK30
  • Mfr. Model # CMIK30
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

14 piece Metrinch combination wrench set. Covers 30 sizes. 5/16 inch (8 mm) to 7/8 inch (22 and 23 mm).

Technical Specs

  • SAE or Metric SAE, Metric
  • Item Metrinch Combination Wrench Set
  • Number of Pieces 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list